

€9.87/ pieceexcl. VAT
€11.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C026C |
Manufacturer ID | C026C0606 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread (M) |
Thread Size | M 5 |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |