

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C0232 |
Manufacturer ID | C02320818 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |