

€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C0023 |
Manufacturer ID | C00231008 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter Unequal | 10 mm |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |