

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C01D3 |
Manufacturer ID | C01D30418 |
Shape | Manifold |
Material | PBT |
Tube Outside Diameter | 4 mm |
Tube Outside Diameter Unequal | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |