

€4.60/ pieceexcl. VAT
€5.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C2447 |
Manufacturer ID | C24470428 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |