NORGREN

NORGREN Pneufit Bulkhead swivel elbow connector Ø4mm 100490400

  • ERIKS:11581869
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€30.59/ pieceexcl. VAT

€37.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10049
Manufacturer ID
100490400
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C