NORGREN

NORGREN Pneufit Bulkhead connector Ø14mm 100291400

  • ERIKS:11581851
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For simple and quick assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€21.78/ pieceexcl. VAT

€26.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10029
Manufacturer ID
100291400
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
14 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C