

€7.66/ pieceexcl. VAT
€9.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 20A00 |
Manufacturer ID | 20A000028 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |