NORGREN

NORGREN Pneufit 90° swivel elbow adaptor Ø10mm x R1/2" 101471048

  • ERIKS:11581985
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Non-PTFE based thread sealant on all BSP taper threads
▪ Easy tube insertion for rapid assembly
▪ Internal hexagon on straight adaptors allows assembly in confined spaces
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€15.93/ pieceexcl. VAT

€19.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10147
Manufacturer ID
101471048
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C