

€51.50/ pieceexcl. VAT
€62.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 102GD |
Fitting type | Sensor fitting |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 |
Thread type | BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |