
€131.96/ pieceexcl. VAT
€159.67incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneuflex |
Type | PA3 |
Hose material | Polyamide |
Outer diameter | 15 mm |
Internal diameter | 12 mm |
Colour | Yellow |
Maximum working length | 7.5 m |
Port thread type | Parallel ( G ) |
Connection | 1/2 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 17 bar |