
€183.90/ pieceexcl. VAT
€222.52incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneuflex |
Type | PA3 |
Hose material | Polyamide |
Outer diameter | 12 mm |
Internal diameter | 10 mm |
Colour | Yellow |
Maximum working length | 15 m |
Port thread type | Taper ( R ) |
Connection | 3/8 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 12 bar |