
€38.77/ pieceexcl. VAT
€46.91incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneuflex |
Type | PA3 |
Hose material | Polyamide |
Outer diameter | 6 mm |
Internal diameter | 4 mm |
Colour | Yellow |
Maximum working length | 3.75 m |
Port thread type | Taper ( R ) |
Connection | 1/4 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 31 bar |