

€94.77/ pieceexcl. VAT
€114.67incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PA2 |
Hose material | Polyamide |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 31 bar |
Roller length | 100 m |
Colour | Red |
€27.33/ pieceexcl. VAT
€33.07incl. VAT
18 In stock - Estimated delivery date 06/11/2026