

€190.08/ pieceexcl. VAT
€230.00incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | V74G |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.7 to 17 bar |
With pressure gauge | No |
Lockable | Yes |
Maximum operating pressure | 17 |
Material housing | Aluminium |
Temperature range | from -34 to 80 °C |