

€62.93/ pieceexcl. VAT
€76.15incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | V72G |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.3 to 2 bar |
With pressure gauge | No |
Lockable | Yes |
Maximum operating pressure | 20 |
Material housing | Zinc |
Temperature range | from -34 to 65 °C |