

€307.39/ pieceexcl. VAT
€371.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | V64H |
Pressure range | from 0.3 to 4 bar |
With pressure gauge | No |
Maximum operating pressure | 17 |
Material housing | Zinc |
Temperature range | from -20 to 80 °C |