

€312.06/ pieceexcl. VAT
€377.59incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | V64H |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Pressure range | from 1 to 10 bar |
With pressure gauge | No |
Max. inlet pressure | 17 bar |
Material seal | Synthetic rubber |
Material housing | Zinc |
Temperature range | from -20 to 80 °C |