

€415.68/ pieceexcl. VAT
€502.97incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | L68C |
Port thread type | Without |
Bowl Material | Aluminium |
Housing material | Aluminium |
Seal material | Synthetic rubber |
Drain type | None |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
€202.72/ pieceexcl. VAT
€245.29incl. VAT
Estimated delivery date - 16/11/2026