

€212.77/ pieceexcl. VAT
€257.45incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | L64C |
Port thread type | Without |
Bowl Material | Metal |
Housing material | Zinc alloy |
Seal material | NBR |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.2 l |
€110.47/ pieceexcl. VAT
€133.67incl. VAT
Estimated delivery date - 02/12/2026