

€382.83/ pieceexcl. VAT
€463.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | L68C |
Port thread type | BSPP (G) |
Port Size | 1.1/2 in |
Bowl Material | Aluminium |
Housing material | Aluminium |
Seal material | Synthetic rubber |
Drain type | None |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.5 l |
€202.72/ pieceexcl. VAT
€245.29incl. VAT
Estimated delivery date - 17/11/2026