

€6,362.33/ pieceexcl. VAT
€7,698.42incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Port thread type | BSPP (G) |
Port Size | 2 in |
Bowl Material | Steel |
Housing material | Aluminium alloy |
Seal material | NBR |
Maximum operating pressure | 10 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 8 l |
€244.47/ pieceexcl. VAT
€295.81incl. VAT
Estimated delivery date - 02/06/2027