

€254.44/ pieceexcl. VAT
€307.87incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L72C |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Bowl Material | Zinc |
Housing material | Zinc |
Seal material | Geolast® |
Drain type | None |
Maximum operating pressure | 17 |
Operating temperature | from -34 to 65 °C |
Reservoir capacity | 0.065 l |