

€357.95/ pieceexcl. VAT
€433.12incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L72C |
Port thread type | NPT |
Port Size | 1/4 in |
Bowl Material | Zinc |
Housing material | Zinc |
Seal material | Geolast® |
Drain type | Manual |
Maximum operating pressure | 17 |
Operating temperature | from -34 to 65 °C |
Reservoir capacity | 0.065 l |