

€399.66/ pieceexcl. VAT
€483.59incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L73 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Bowl guard | Metal |
Bowl Material | Polycarbonate |
Housing material | Aluminium |
Seal material | Neoprene® |
Drain type | None |
Maximum operating pressure | 10 |
Operating temperature | from -34 to 50 °C |
Reservoir capacity | 0.1 l |