

€139.88/ pieceexcl. VAT
€169.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | S/520 |
Fitting type | Check valve |
Material | Brass |
Thread type | BSPP (G) |
Thread Size | 1/2 |
Operating pressure | from 0.3 to 16 bar |
Operating temperature | from -20 to 150 °C |
Seal material | NBR |
Fluid | Compressed filtered air with or without lubrication |