

€45.31/ pieceexcl. VAT
€54.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T50 |
Fitting type | Check valve |
Material | Aluminium |
Tube Outside Diameter | 8 |
Operating pressure | from -0.9 to 16 bar |
Operating temperature | from -20 to 80 °C |