

€49.98/ pieceexcl. VAT
€60.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | S/520 |
Fitting type | Check valve |
Material | Brass |
Thread type | BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 0.3 to 16 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |
Fluid | Compressed filtered air with or without lubrication |