

€2.56/ pieceexcl. VAT
€3.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 15 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1/8 |
Wrench width | 17 mm |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |
€2.12/ pieceexcl. VAT
€2.57incl. VAT
10 In stock - Estimated delivery date 10/11/2026