

€784.45/ pieceexcl. VAT
€949.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | F68Y |
Housing material | Aluminium |
Operation temperature | from -20 to 65 °C |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Aluminium |
Material seal | Synthetic rubber |