

€582.95/ pieceexcl. VAT
€705.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | CS15 |
Port thread type | Parallel (G) |
Port Size | 1 in |
Operation temperature | from -20 to 50 °C |