NORGREN

NORGREN milieufilter CS15-600-10DD G3/4

  • ERIKS:11580909
Image 1
▪ Easily replaceable cartridge element
▪ Removal of oil mist from exhaust air provides cleaner work environment
▪ Snap-on liquid sump with manual drain to collect coalesced oil
▪ Assists in complying with Noise and COSHH regulations
▪ Rugged, corrosion resistant construction
Save to list

€606.02/ pieceexcl. VAT

€733.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Olympian Plus
Type
CS15
Port thread type
Parallel (G)
Port Size
3/4 in