NORGREN

NORGREN milieufilter CS13-364-10GG G3/8

  • ERIKS:11580905
Image 1
▪ Easily replaceable cartridge element
▪ Removal of oil mist from exhaust air provides cleaner work environment
▪ Snap-on liquid sump with manual drain to collect coalesced oil
▪ Assists in complying with Noise and COSHH regulations
▪ Rugged, corrosion resistant construction
Save to list

€545.21/ pieceexcl. VAT

€659.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Olympian Plus
Type
CS13
Port thread type
Parallel (G)
Port Size
3/8 in