

€934.40/ pieceexcl. VAT
€1,130.62incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Micro Trol |
Type | R24 |
Port thread type | BSPP (G) |
Port Size | 1 in |
Pressure range | from 0.3 to 4 bar |