

€608.61/ pieceexcl. VAT
€736.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Micro Trol |
Type | R24 |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Pressure range | from 0.7 to 8 bar |
With pressure gauge | No |
Max. inlet pressure | 20 bar |
Material seal | NBR |
Material housing | Zinc alloy |
Temperature range | from 0 to 80 °C |