NORGREN

NORGREN micro trol pressure regul.R24-300-RNFG G3/8-0,3...4bar

  • ERIKS:11584730
Image 1
▪ Exceptionally high flow and relief flow characteristics
▪ Easy to adjust even at high output pressures
▪ Balanced valve minimises effect of variations in inlet pressure on outlet pressure
▪ Panel mounted facility
Save to list

€608.61/ pieceexcl. VAT

€736.42incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Micro Trol
Type
R24
Port thread type
BSPP (G)
Port Size
3/8 in
Pressure range
from 0.3 to 4 bar