

€246.50/ pieceexcl. VAT
€298.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | L64M |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Bowl Material | Metal |
Housing material | Zinc alloy |
Seal material | NBR |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.2 l |
€101.62/ pieceexcl. VAT
€122.96incl. VAT
Estimated delivery date - 16/11/2026