

€93.85/ pieceexcl. VAT
€113.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | L07 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Bowl Material | Polycarbonate |
Housing material | Zinc |
Seal material | Neoprene® |
Maximum operating pressure | 10 |
Operating temperature | from -20 to 50 °C |
Reservoir capacity | 0.031 l |
Weight | 120 g |