NORGREN

NORGREN Micro-fog lubricator G1/4" L07-200-MPAG

  • ERIKS:23596633
Image 1
▪ Micro-fog lubricators provide a fine mist for most general purpose pneumatic applications
▪ Transparent bowl for 360° visibility
Save to list

€111.02/ pieceexcl. VAT

€134.33incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
L07
Port thread type
BSPP (G)
Port Size
1/4 in
Bowl Material
Polycarbonate
Housing material
Zinc alloy
Seal material
Neoprene®
Maximum operating pressure
10
Operating temperature
from -20 to 50 °C
Reservoir capacity
0.031 l