

€268.98/ pieceexcl. VAT
€325.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L74M |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Bowl guard | Metal |
Bowl Material | Polycarbonate |
Housing material | Aluminium |
Seal material | Neoprene® |
Drain type | Manual |
Maximum operating pressure | 10 |
Operating temperature | from -34 to 50 °C |
Reservoir capacity | 0.2 l |
Flow rate | max. 68 l/s (G ½", 6.3 bar) |
Weight | 770 g |
€149.05/ pieceexcl. VAT
€180.35incl. VAT
Estimated delivery date - 16/11/2026