

€432.33/ pieceexcl. VAT
€523.12incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L73M |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Bowl Material | Aluminium |
Housing material | Aluminium |
Seal material | Neoprene® |
Drain type | None |
Maximum operating pressure | 17 |
Operating temperature | from -34 to 80 °C |
Reservoir capacity | 0.1 l |
€158.45/ pieceexcl. VAT
€191.72incl. VAT
Estimated delivery date - 16/11/2026