

€175.12/ pieceexcl. VAT
€211.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L72M |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Bowl Material | Polycarbonate |
Housing material | Zinc |
Seal material | Geolast® |
Drain type | None |
Maximum operating pressure | 10 |
Operating temperature | from -34 to 50 °C |
Reservoir capacity | 0.065 l |
€95.63/ pieceexcl. VAT
€115.71incl. VAT
Estimated delivery date - 16/11/2026