

€187.82/ pieceexcl. VAT
€227.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L72M |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Bowl Material | Polycarbonate |
Housing material | Zinc die-cast |
Seal material | NBR |
Drain type | Manual |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 50 °C |
Reservoir capacity | 0.05 l |
Flow rate | max. 24 l/s (G 1/4", 6.3 bar) |
Weight | 490 g |
€95.63/ pieceexcl. VAT
€115.71incl. VAT
Estimated delivery date - 16/11/2026