

€344.62/ pieceexcl. VAT
€416.99incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | L74M |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Bowl Material | Metal |
Housing material | Aluminium |
Seal material | Neoprene® |
Drain type | Manual |
Maximum operating pressure | 17 |
Operating temperature | from -20 to 80 °C |
Reservoir capacity | 0.2 l |
€149.05/ pieceexcl. VAT
€180.35incl. VAT
Estimated delivery date - 16/11/2026