
€3,004.65/ pieceexcl. VAT
€3,635.63incl. VAT
Estimated delivery date - 22/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | W72M |
Outlet air flow rate | 144 l/min |
Purge air flow rate | 159 l/min |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Temperature range | from -20 to 80 °C |
Housing material | Anodised aluminium |