
€1,325.18/ pieceexcl. VAT
€1,603.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | W07M |
Outlet air flow rate | 60 l/min |
Purge air flow rate | 63 l/min |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Temperature range | from -20 to 80 °C |
Housing material | Anodised aluminium |