
€408.71/ pieceexcl. VAT
€494.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Volume | 0.15 l |
Port Size | G1/8 in |
Maximum operating pressure | 10 bar |
Ambient temperature | from -20 to 80 °C |