NORGREN

NORGREN ISOLine™ Tie rod double acting cylinder RA/802032/M/250

  • ERIKS:13289095
Image 1
▪ Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
▪ High performance, stability and reliability
▪ Adaptive Cushioning System (ACS)
▪ Polyurethane seals ensure efficient low friction operation and long life
▪ Switches can be mounted flush with the profile barrel
Save to list

€152.73/ pieceexcl. VAT

€184.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
ISOLine
Type
RA/802000/M
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
250 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Barrel material
Anodised aluminium
Material piston rod
Stainless steel
Piston rod seal material
PUR (Polyurethane)
Seal material
NBR
End caps material
Aluminium die-cast
Fluid
Compressed filtered air with or without lubrication
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 16 bar
Variant
Standard