

€1,529.30/ pieceexcl. VAT
€1,850.45incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RA/8000/M |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 160 mm |
Stroke length | 470 mm |
Port Size | G3/4 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 36x2 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Piston rod seal material | PUR (Polyurethane) |
Seal material | NBR |
End caps material | Aluminium die-cast |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 4.5 to 10 bar |
Variant | Standard |