NORGREN

NORGREN Hose Adaptor metric hose x male BSPT 25mm x 1" 291172588

  • ERIKS:11582740
Image 1
Npb Metric Hose X Male Bspt Hose Adaptor 25Mm X 1In
Save to list

€20.21/ pieceexcl. VAT

€24.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
29
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1
Hose inside diameter
25 mm
Ambient temperature
from -18 to 70 °C
Operating pressure
from -0.9 to 18 bar
Maximum operating pressure
18 bar